GE Lighting 40GC 12PK G16.5 Decorative Lamp, Cadelabra, Clear, 40W | Graybar Store
GE Lighting - G16.5 Decorative Lamp, Cadelabra, Clear, 40W - 40GC 12PK
+ / - Hover over image to Zoom
Other Views

    G16.5 Decorative Lamp, Cadelabra, Clear, 40W

    Manufacturer: GE Lighting
    Manufacturer #: 40GC 12PK
    SKU: 88111189
    $1.60
    Checking Pricing
         
    Initial Lumens:320
    Packaging:120 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:14958
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40GC 12PK
    • Color Clear
    • Alternate Manufacturer Part No. 14958
    • Base Type Candelabra
    • Bulb Shape G16.5
    • Initial Lumens 320
    • Rated Life (Hour) 1500
    • Wattage 40
    • Packaging 120 Per Case
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Clear 40W 120V G16.5 decorative incandescent lamp with candelabra base, 1500 rated life hours and 320 initial lumens.