GE Lighting 25GC 25PK G16.5 25W Globe Lamp, Clear, 25PK | Graybar Store
GE Lighting - G16.5 25W Globe Lamp, Clear, 25PK - 25GC 25PK
+ / - Hover over image to Zoom
Other Views

    G16.5 25W Globe Lamp, Clear, 25PK

    Manufacturer: GE Lighting
    Manufacturer #: 25GC 25PK
    SKU: 88112450
    $1.37
    Checking Pricing
         
    Initial Lumens:195
    Packaging:100 Per Case
    Rated Life (Hour):1500
    Wattage:25
    Alternate Manufacturer Part No.:15790
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25GC 25PK
    • Color Clear
    • Alternate Manufacturer Part No. 15790
    • Base Type Candelabra
    • Bulb Shape G16.5
    • Initial Lumens 195
    Product Overview:
    GE clear 25W G16.5 25-pack with candelabra base, 195 initial lumens and 1500 rated life hours. 100 per case.