GE Lighting 25GC 12PK G16.5 25W Globe Lamp, Clear, 12PK | Graybar Store
GE Lighting - G16.5 25W Globe Lamp, Clear, 12PK - 25GC 12PK
+ / - Hover over image to Zoom
Other Views

    G16.5 25W Globe Lamp, Clear, 12PK

    Manufacturer: GE Lighting
    Manufacturer #: 25GC 12PK
    SKU: 88110976
    $1.60
    Checking Pricing
         
    Initial Lumens:220
    Packaging:120 Per Case
    Rated Life (Hour):1500
    Wattage:25
    Alternate Manufacturer Part No.:11303
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25GC 12PK
    • Color Clear
    • Alternate Manufacturer Part No. 11303
    • Base Type Candelabra
    • Bulb Shape G16.5
    • Initial Lumens 220
    • Rated Life (Hour) 1500
    • Wattage 25
    • Packaging 120 Per Case
    • Voltage Rating 120
    • Country of Origin 00 - Unknown
    Product Overview:
    GE clear 25W G16.5 12-pack with candelabra base, 220 initial lumens and 1500 rated life hours. 120 per case.