Protective Industrial Products 34-800/L G-TEK MaxiFoam Premium Seamless Knit Nylon Glove, Large | Graybar Store
Protective Industrial Products - G-TEK MaxiFoam Premium Seamless Knit Nylon Glove, Large - 34-800/L
+ / - Hover over image to Zoom
Other Views

    G-TEK MaxiFoam Premium Seamless Knit Nylon Glove, Large

    Manufacturer: Protective Industrial Products
    Manufacturer #: 34-800/L
    SKU: 25418537
    $4.60
    Checking Pricing
         
    Size:Large
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 34-800/L
    • Color Grey
    • Size Large
    • SAP Material Type ZSTD
    • Country of Origin LK - Sri Lanka
    Product Overview:
    Grey, Knit Nylon Glove with Nitrile Coated Foam Grip on Palm and Fingers Size Large.