Bussmann (Eaton) G30060-3CR G Series Class G 60A 480V 3 Pole Fuse Block With Box Lug and Retaining Clip | Graybar Store
Bussmann (Eaton) - G Series Class G 60A 480V 3 Pole Fuse Block With Box Lug and Retaining Clip - G30060-3CR
+ / - Hover over image to Zoom
Other Views

    G Series Class G 60A 480V 3 Pole Fuse Block With Box Lug and Retaining Clip

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: G30060-3CR
    SKU: 90054740
    $110.89
    Checking Pricing
         
    Amps:60A
    Voltage Rating:480V
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # G30060-3CR
    • Amps 60A
    • Fuse Type Class G Fuses
    • Pole 3-Pole
    Product Overview:
    G Series Class G 60A 480V 3 pole fuse block with box lug and retaining clip.
    Bussmann's Class G fuse blocks are for use with Class G fuses (Bussmann SC).