Bussmann (Eaton) FWX Series 250VAC/DC High-Speed North American Style Stud-Mount Fuse | Graybar Store
Bussmann (Eaton) - FWX Series 250VAC/DC High-Speed North American Style Stud-Mount Fuse
+ / - Hover over image to Zoom
Other Views

    FWX Series 250VAC/DC High-Speed North American Style Stud-Mount Fuse

    Manufacturer: Bussmann (Eaton)
         

    While there are currently no published Drop-Forged Steel Standards for these fuses, the industry has Drop-Forged Steel Standardized on mounting centers that accept Bussmann fuses.

    Features and Benefits:
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Superior Cycling Capability
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type High-Speed North American Style Stud-Mount Fuse
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    FWX-50A
    89089667
    50A
    250V AC/DC
    $
    99
    .08
    /
    EA
    89089667
    Amps
    50A
    Voltage Rating
    250V AC/DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    99
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWX-80A
    89089658
    80A
    250V AC/DC
    $
    112
    .03
    /
    EA
    89089658
    Amps
    80A
    Voltage Rating
    250V AC/DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    112
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWX-175A
    89089663
    175A
    250V AC/DC
    $
    122
    .96
    /
    EA
    89089663
    Amps
    175A
    Voltage Rating
    250V AC/DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    122
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWX-60A
    89089668
    60A
    250V AC/DC
    $
    102
    .60
    /
    EA
    89089668
    Amps
    60A
    Voltage Rating
    250V AC/DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    102
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWX-500A
    89089653
    500A
    250 V AC
    200 (RMS Symmetrical) kA; 50 at 250 V DC kA
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 35-800 A fuses (50 kA at 250 Vdc).; UL Recognized JFHR2.E56412
    Blade End
    $
    155
    .34
    /
    EA
    89089653
    Amps
    500A
    Voltage Rating
    250 V AC
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 250 V DC kA
    Additional Features
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 35-800 A fuses (50 kA at 250 Vdc).; UL Recognized JFHR2.E56412
    Connection
    Blade End
    $
    155
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWX-70A
    89089657
    70A
    250 V AC
    200 (RMS Symmetrical) kA; 50 at 250 V DC kA
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 35-800 A fuses (50 kA at 250 Vdc).; UL Recognized JFHR2.E56412
    Blade End
    $
    108
    .30
    /
    EA
    89089657
    Amps
    70A
    Voltage Rating
    250 V AC
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 250 V DC kA
    Additional Features
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 35-800 A fuses (50 kA at 250 Vdc).; UL Recognized JFHR2.E56412
    Connection
    Blade End
    $
    108
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089667 SKU, 89089667 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    99
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089658 SKU, 89089658 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    112
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089663 SKU, 89089663 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    122
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089668 SKU, 89089668 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    102
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089653 SKU, 89089653 ANALYTICS...
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 250 V DC kA
    Additional Features
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 35-800 A fuses (50 kA at 250 Vdc).; UL Recognized JFHR2.E56412
    Connection
    Blade End
    Price
    $
    155
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089657 SKU, 89089657 ANALYTICS...
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 250 V DC kA
    Additional Features
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 35-800 A fuses (50 kA at 250 Vdc).; UL Recognized JFHR2.E56412
    Connection
    Blade End
    Price
    $
    108
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available