Bussmann (Eaton) FWX Series 250VAC/DC High-Speed Ferrule Fuse, 14x51mm | Graybar Store
Bussmann (Eaton) - FWX Series 250VAC/DC High-Speed Ferrule Fuse, 14x51mm
+ / - Hover over image to Zoom
Other Views

    FWX Series 250VAC/DC High-Speed Ferrule Fuse, 14x51mm

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's ferrule fuses provide an excellent solution for small UPS, small AC drives and other low power applications where space is at a premium.

    Features and Benefits:
    • Excellent Cycling Capability and DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Low Watts Loss in a Compact Size
    • Used With Finger-Safe Holders and Blocks
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 2 L x 9/16 in. Dia. (51 x 14mm)
    • Fuse Type High-Speed Ferrule Fuse
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Price
    FWX-25A14F
    95004315
    25A
    250V AC/DC
    $
    21
    .34
    /
    EA
    95004315
    Amps
    25A
    Voltage Rating
    250V AC/DC
    $
    21
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWX-30A14F
    95004308
    30A
    250V AC/DC
    $
    27
    .78
    /
    EA
    95004308
    Amps
    30A
    Voltage Rating
    250V AC/DC
    $
    27
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWX-20A14F
    95004314
    20A
    250V AC/DC
    $
    27
    .34
    /
    EA
    95004314
    Amps
    20A
    Voltage Rating
    250V AC/DC
    $
    27
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWX-15A14F
    95004313
    15A
    250V AC/DC
    $
    26
    .26
    /
    EA
    95004313
    Amps
    15A
    Voltage Rating
    250V AC/DC
    $
    26
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004315 SKU, 95004315 ANALYTICS...
    Price
    $
    21
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004308 SKU, 95004308 ANALYTICS...
    Price
    $
    27
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004314 SKU, 95004314 ANALYTICS...
    Price
    $
    27
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004313 SKU, 95004313 ANALYTICS...
    Price
    $
    26
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available