Bussmann (Eaton) FWX-15A14F FWX Series 15A 250VAC/DC High Speed Ferrule Fuse, 14x51mm | Graybar Store
Bussmann (Eaton) - FWX Series 15A 250VAC/DC High Speed Ferrule Fuse, 14x51mm - FWX-15A14F
+ / - Hover over image to Zoom
Other Views

    FWX Series 15A 250VAC/DC High Speed Ferrule Fuse, 14x51mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWX-15A14F
    SKU: 95004313
    $26.26
    Checking Pricing
         
    Amps:15A
    Voltage Rating:250V AC/DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWX-15A14F
    • Amps 15A
    • Fuse Dimension 2 L x 9/16 in. Dia. (51 x 14mm)
    • Fuse Type High-Speed Ferrule Fuse
    Product Overview:
    FWX Series 15A 250VAC/DC high speed ferrule fuse. Watts loss 3.8.
    Features and Benefits:
    • Excellent Cycling Capability and DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Low Watts Loss in a Compact Size
    • Used With Finger-Safe Holders and Blocks