Bussmann (Eaton) FWX-500A FWX Series 500A 250VAC/DC High Speed North American Style Stud Mount Fuse | Graybar Store
Bussmann (Eaton) - FWX Series 500A 250VAC/DC High Speed North American Style Stud Mount Fuse - FWX-500A
+ / - Hover over image to Zoom
Other Views

    FWX Series 500A 250VAC/DC High Speed North American Style Stud Mount Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWX-500A
    SKU: 89089653
    $155.34
    Checking Pricing
         
    Amps:500A
    Voltage Rating:250 V AC
    Interrupt Rating:200 (RMS Symmetrical) kA; 50 at 250 V DC kA
    Additional Features:Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard:CE; CSA Component Acceptance File Class 1422-30, (53787) on 35-800 A fuses (50 kA at 250 Vdc).; UL Recognized JFHR2.E56412
    Connection:Blade End
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWX-500A
    • Additional Features Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    • Amps 500A
    • Fuse Type High-Speed North American Style Stud-Mount Fuse
    • Voltage Rating 250 V AC
    • Connection Blade End
    • Interrupt Rating 200 (RMS Symmetrical) kA; 50 at 250 V DC kA
    • Standard CE; CSA Component Acceptance File Class 1422-30, (53787) on 35-800 A fuses (50 kA at 250 Vdc).; UL Recognized JFHR2.E56412
    • SKU Spec Sheet
      FWX-500A Specification Sheet
      FWX-500A Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    FWX Series Ferrule Style High Speed Fuse, 500A, 250V AC/DC, 200kA IR (50kA @ 250V DC)