Bussmann (Eaton) FWP Series 700V AC/DC High-Speed North American Style Stud-Mount Fuse | Graybar Store
Bussmann (Eaton) - FWP Series 700V AC/DC High-Speed North American Style Stud-Mount Fuse
+ / - Hover over image to Zoom
Other Views

    FWP Series 700V AC/DC High-Speed North American Style Stud-Mount Fuse

    Manufacturer: Bussmann (Eaton)
         

    While there are currently no published Drop-Forged Steel Standards for these fuses, the industry has Drop-Forged Steel Standardized on mounting centers that accept Bussmann fuses.

    Features and Benefits:
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Superior Cycling Capability
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type High-Speed North American Style Stud-Mount Fuse
    Select Filter Options Below ( 16 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    FWP-300A
    89089670
    300A
    700V AC/DC
    $
    288
    .87
    /
    EA
    89089670
    Amps
    300A
    Voltage Rating
    700V AC/DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    288
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-80B
    95004281
    80A
    700V AC/DC
    $
    120
    .59
    /
    EA
    95004281
    Amps
    80A
    Voltage Rating
    700V AC/DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    120
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-60B
    95004279
    60A
    700V AC/DC
    $
    94
    .85
    /
    EA
    95004279
    Amps
    60A
    Voltage Rating
    700V AC/DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    94
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-225A
    94027042
    225A
    700V AC/DC
    $
    268
    .89
    /
    EA
    94027042
    Amps
    225A
    Voltage Rating
    700V AC/DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    268
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-250A
    89089669
    250A
    700V AC/DC
    $
    300
    .60
    /
    EA
    89089669
    Amps
    250A
    Voltage Rating
    700V AC/DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    300
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-800A
    95004285
    800A
    700V AC/DC
    $
    534
    .08
    /
    EA
    95004285
    Amps
    800A
    Voltage Rating
    700V AC/DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    534
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-200A
    89089686
    200A
    700V AC/DC
    $
    134
    .05
    /
    EA
    89089686
    Amps
    200A
    Voltage Rating
    700V AC/DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    134
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-90A
    89089681
    90A
    700V AC/DC
    $
    148
    .38
    /
    EA
    89089681
    Amps
    90A
    Voltage Rating
    700V AC/DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    148
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-400A
    89089672
    400A
    700V AC/DC
    $
    293
    .75
    /
    EA
    89089672
    Amps
    400A
    Voltage Rating
    700V AC/DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    293
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-70A
    89089679
    70A
    700V AC/DC
    $
    124
    .75
    /
    EA
    89089679
    Amps
    70A
    Voltage Rating
    700V AC/DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    124
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-150A
    89089684
    150A
    700V AC/DC
    $
    164
    .46
    /
    EA
    89089684
    Amps
    150A
    Voltage Rating
    700V AC/DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    164
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-125A
    89089683
    125A
    700V AC/DC
    $
    164
    .46
    /
    EA
    89089683
    Amps
    125A
    Voltage Rating
    700V AC/DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    164
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-40B
    95004293
    40A
    700 V AC
    200 (RMS Symmetrical) kA; 50 at 700 V DC kA
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 5-800 A; JFHR2.E56412 FWP-_A (125-600 A); UL Recognition JFHR2.E91958 FWP-_B (5-100 A, 700-1200 A)
    Blade End
    $
    94
    .85
    /
    EA
    95004293
    Amps
    40A
    Voltage Rating
    700 V AC
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 700 V DC kA
    Additional Features
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 5-800 A; JFHR2.E56412 FWP-_A (125-600 A); UL Recognition JFHR2.E91958 FWP-_B (5-100 A, 700-1200 A)
    Connection
    Blade End
    $
    94
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-175A
    89089685
    175A
    700 V AC
    200 (RMS Symmetrical) kA; 50 at 700 V DC kA
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 5-800 A; JFHR2.E56412 FWP-_A (125-600 A); UL Recognition JFHR2.E91958 FWP-_B (5-100 A, 700-1200 A)
    Blade End
    $
    164
    .46
    /
    EA
    89089685
    Amps
    175A
    Voltage Rating
    700 V AC
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 700 V DC kA
    Additional Features
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 5-800 A; JFHR2.E56412 FWP-_A (125-600 A); UL Recognition JFHR2.E91958 FWP-_B (5-100 A, 700-1200 A)
    Connection
    Blade End
    $
    164
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-50B
    95004294
    50A
    700 V AC
    200 (RMS Symmetrical) kA; 50 at 700 V DC kA
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 5-800 A; JFHR2.E56412 FWP-_A (125-600 A); UL Recognition JFHR2.E91958 FWP-_B (5-100 A, 700-1200 A)
    Blade End
    $
    102
    .94
    /
    EA
    95004294
    Amps
    50A
    Voltage Rating
    700 V AC
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 700 V DC kA
    Additional Features
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 5-800 A; JFHR2.E56412 FWP-_A (125-600 A); UL Recognition JFHR2.E91958 FWP-_B (5-100 A, 700-1200 A)
    Connection
    Blade End
    $
    102
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-100B
    95004283
    100A
    700 V AC
    200 (RMS Symmetrical) kA; 50 at 700 V DC kA
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 5-800 A; JFHR2.E56412 FWP-_A (125-600 A); UL Recognition JFHR2.E91958 FWP-_B (5-100 A, 700-1200 A)
    Blade End
    $
    101
    .39
    /
    EA
    95004283
    Amps
    100A
    Voltage Rating
    700 V AC
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 700 V DC kA
    Additional Features
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 5-800 A; JFHR2.E56412 FWP-_A (125-600 A); UL Recognition JFHR2.E91958 FWP-_B (5-100 A, 700-1200 A)
    Connection
    Blade End
    $
    101
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089670 SKU, 89089670 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    288
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004281 SKU, 95004281 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    120
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004279 SKU, 95004279 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    94
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94027042 SKU, 94027042 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    268
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089669 SKU, 89089669 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    300
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004285 SKU, 95004285 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    534
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089686 SKU, 89089686 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    134
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089681 SKU, 89089681 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    148
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089672 SKU, 89089672 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    293
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089679 SKU, 89089679 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    124
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089684 SKU, 89089684 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    164
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089683 SKU, 89089683 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    164
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004293 SKU, 95004293 ANALYTICS...
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 700 V DC kA
    Additional Features
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 5-800 A; JFHR2.E56412 FWP-_A (125-600 A); UL Recognition JFHR2.E91958 FWP-_B (5-100 A, 700-1200 A)
    Connection
    Blade End
    Price
    $
    94
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089685 SKU, 89089685 ANALYTICS...
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 700 V DC kA
    Additional Features
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 5-800 A; JFHR2.E56412 FWP-_A (125-600 A); UL Recognition JFHR2.E91958 FWP-_B (5-100 A, 700-1200 A)
    Connection
    Blade End
    Price
    $
    164
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004294 SKU, 95004294 ANALYTICS...
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 700 V DC kA
    Additional Features
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 5-800 A; JFHR2.E56412 FWP-_A (125-600 A); UL Recognition JFHR2.E91958 FWP-_B (5-100 A, 700-1200 A)
    Connection
    Blade End
    Price
    $
    102
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004283 SKU, 95004283 ANALYTICS...
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 700 V DC kA
    Additional Features
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard
    CE; CSA Component Acceptance File Class 1422-30, (53787) on 5-800 A; JFHR2.E56412 FWP-_A (125-600 A); UL Recognition JFHR2.E91958 FWP-_B (5-100 A, 700-1200 A)
    Connection
    Blade End
    Price
    $
    101
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available