Bussmann (Eaton) FWP Series 690V/700V (IEC/UL) High-Speed Ferrule-Style Fuse, 22x58mm | Graybar Store
Bussmann (Eaton) - FWP Series 690V/700V (IEC/UL) High-Speed Ferrule-Style Fuse, 22x58mm
+ / - Hover over image to Zoom
Other Views

    FWP Series 690V/700V (IEC/UL) High-Speed Ferrule-Style Fuse, 22x58mm

    Manufacturer: Bussmann (Eaton)
         

    Typical applications include DC common bus, DC drives, power converters/rectifiers and reduced voltage starters.

    • Excellent Cycling Capability and DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Low Watts Loss in a Compact Size
    • Used With Finger-Safe Holders and Blocks
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 2-9/32 L x 7/8 in. Dia. (58 x 22mm)
    • Fuse Type High-Speed Ferrule Fuse
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    FWP-80A22F
    95004350
    80A
    700V AC/500V DC
    $
    69
    .23
    /
    EA
    95004350
    Amps
    80A
    Voltage Rating
    700V AC/500V DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    69
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-63A22F
    95004240
    63A
    700V AC/500V DC
    $
    89
    .54
    /
    EA
    95004240
    Amps
    63A
    Voltage Rating
    700V AC/500V DC
    Interrupt Rating
    Additional Features
    Standard
    Connection
    $
    89
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-50A22F
    95004239
    50A
    690 (IEC) V AC; 700 (UL) V AC
    200 (RMS Symmetrical) kA; 50 at 500 V DC kA
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    CE; UL
    Ferrule End
    $
    68
    .27
    /
    EA
    95004239
    Amps
    50A
    Voltage Rating
    690 (IEC) V AC; 700 (UL) V AC
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 500 V DC kA
    Additional Features
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard
    CE; UL
    Connection
    Ferrule End
    $
    68
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-100A22F
    95004351
    100A
    690 (IEC) V AC; 700 (UL) V AC
    200 (RMS Symmetrical) kA; 50 at 500 V DC kA
    Excellent Cycling Capability and DC Performance; Low Arc Voltage; Low Energy Let-Through; Low Watts Loss in Compact Size
    CE; UL
    Ferrule End
    $
    88
    .87
    /
    EA
    95004351
    Amps
    100A
    Voltage Rating
    690 (IEC) V AC; 700 (UL) V AC
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 500 V DC kA
    Additional Features
    Excellent Cycling Capability and DC Performance; Low Arc Voltage; Low Energy Let-Through; Low Watts Loss in Compact Size
    Standard
    CE; UL
    Connection
    Ferrule End
    $
    88
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004350 SKU, 95004350 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    69
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004240 SKU, 95004240 ANALYTICS...
    Interrupt Rating
    Additional Features
    Standard
    Connection
    Price
    $
    89
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004239 SKU, 95004239 ANALYTICS...
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 500 V DC kA
    Additional Features
    Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard
    CE; UL
    Connection
    Ferrule End
    Price
    $
    68
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004351 SKU, 95004351 ANALYTICS...
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 500 V DC kA
    Additional Features
    Excellent Cycling Capability and DC Performance; Low Arc Voltage; Low Energy Let-Through; Low Watts Loss in Compact Size
    Standard
    CE; UL
    Connection
    Ferrule End
    Price
    $
    88
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available