Bussmann (Eaton) FWP Series 690V/700V (IEC/UL) High-Speed Ferrule-Style Fuse, 14x51mm | Graybar Store
Bussmann (Eaton) - FWP Series 690V/700V (IEC/UL) High-Speed Ferrule-Style Fuse, 14x51mm
+ / - Hover over image to Zoom
Other Views

    FWP Series 690V/700V (IEC/UL) High-Speed Ferrule-Style Fuse, 14x51mm

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's ferrule fuses provide an excellent solution for small UPS, small AC drives and other low power applications where space is at a premium.

    Features and Benefits:
    • Excellent Cycling Capability and DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Low Watts Loss in a Compact Size
    • Used With Finger-Safe Holders and Blocks
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 2 L x 9/16 in. Dia. (51 x 14mm)
    • Fuse Type High-Speed Ferrule Fuse
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Price
    FWP-30A14F
    95004291
    30A
    700V AC/800V DC
    $
    41
    .85
    /
    EA
    95004291
    Amps
    30A
    Voltage Rating
    700V AC/800V DC
    $
    41
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-10A14F
    95004288
    10A
    700V AC/800V DC
    $
    42
    .44
    /
    EA
    95004288
    Amps
    10A
    Voltage Rating
    700V AC/800V DC
    $
    42
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-25A14F
    95004290
    25A
    700V AC/800V DC
    $
    34
    .54
    /
    EA
    95004290
    Amps
    25A
    Voltage Rating
    700V AC/800V DC
    $
    34
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-40A14F
    95004234
    40A
    700V AC/800V DC
    $
    78
    .25
    /
    EA
    95004234
    Amps
    40A
    Voltage Rating
    700V AC/800V DC
    $
    78
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-50A14F
    95004349
    50A
    700V AC/800V DC
    $
    74
    .87
    /
    EA
    95004349
    Amps
    50A
    Voltage Rating
    700V AC/800V DC
    $
    74
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWP-20A14F
    95003179
    20A
    700V AC/800V DC
    $
    41
    .26
    /
    EA
    95003179
    Amps
    20A
    Voltage Rating
    700V AC/800V DC
    $
    41
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004291 SKU, 95004291 ANALYTICS...
    Price
    $
    41
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004288 SKU, 95004288 ANALYTICS...
    Price
    $
    42
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004290 SKU, 95004290 ANALYTICS...
    Price
    $
    34
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004234 SKU, 95004234 ANALYTICS...
    Price
    $
    78
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004349 SKU, 95004349 ANALYTICS...
    Price
    $
    74
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95003179 SKU, 95003179 ANALYTICS...
    Price
    $
    41
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available