Bussmann (Eaton) FWP-63A22F FWP Series 690V/700V (IEC/UL) High Speed Ferrule Style Fuse, 22x58mm, 63A | Graybar Store
Bussmann (Eaton) - FWP Series 690V/700V (IEC/UL) High Speed Ferrule Style Fuse, 22x58mm, 63A - FWP-63A22F
+ / - Hover over image to Zoom
Other Views

    FWP Series 690V/700V (IEC/UL) High Speed Ferrule Style Fuse, 22x58mm, 63A

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWP-63A22F
    SKU: 95004240
    $89.54
    Checking Pricing
         
    Amps:63A
    Voltage Rating:700V AC/500V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWP-63A22F
    • Amps 63A
    • Fuse Dimension 2-9/32 L x 7/8 in. Dia. (58 x 22mm)
    • Fuse Type High-Speed Ferrule Fuse
    Product Overview:
    FWP Series 63A 700VAC/500VDC (690VAC IEC) high speed ferrule fuse. Watts loss 11.
    Features and Benefits:
    • Excellent Cycling Capability and DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Low Watts Loss in a Compact Size
    • Used With Finger-Safe Holders and Blocks