Bussmann (Eaton) FWP-250A FWP Series 250A 700VAC/DC High Speed North American Style Stud Mount Fuse | Graybar Store
Bussmann (Eaton) - FWP Series 250A 700VAC/DC High Speed North American Style Stud Mount Fuse - FWP-250A
+ / - Hover over image to Zoom
Other Views

    FWP Series 250A 700VAC/DC High Speed North American Style Stud Mount Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWP-250A
    SKU: 89089669
    $300.60
    Checking Pricing
         
    Amps:250A
    Voltage Rating:700V AC/DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWP-250A
    • Amps 250A
    • Fuse Type High-Speed North American Style Stud-Mount Fuse
    Product Overview:
    FWP Series 250A 700VAC/DC high speed North American style stud mount fuse. Watts loss 48.
    Features and Benefits:
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Superior Cycling Capability