Bussmann (Eaton) FWP-175A FWP Series 175A 700VAC/DC High Speed North American Style Stud Mount Fuse | Graybar Store
Bussmann (Eaton) - FWP Series 175A 700VAC/DC High Speed North American Style Stud Mount Fuse - FWP-175A
+ / - Hover over image to Zoom
Other Views

    FWP Series 175A 700VAC/DC High Speed North American Style Stud Mount Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWP-175A
    SKU: 89089685
    $164.46
    Checking Pricing
         
    Amps:175A
    Voltage Rating:700 V AC
    Interrupt Rating:200 (RMS Symmetrical) kA; 50 at 700 V DC kA
    Additional Features:Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard:CE; CSA Component Acceptance File Class 1422-30, (53787) on 5-800 A; JFHR2.E56412 FWP-_A (125-600 A); UL Recognition JFHR2.E91958 FWP-_B (5-100 A, 700-1200 A)
    Connection:Blade End
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWP-175A
    • Additional Features Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    • Amps 175A
    • Fuse Type High-Speed North American Style Stud-Mount Fuse
    • Voltage Rating 700 V AC
    • Connection Blade End
    • Interrupt Rating 200 (RMS Symmetrical) kA; 50 at 700 V DC kA
    • Standard CE; CSA Component Acceptance File Class 1422-30, (53787) on 5-800 A; JFHR2.E56412 FWP-_A (125-600 A); UL Recognition JFHR2.E91958 FWP-_B (5-100 A, 700-1200 A)
    • SKU Spec Sheet
      FWP-175A Specification Sheet
      FWP-175A Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    FWP Series Ferrule Style High Speed Fuse, 175A, 700V AC/DC, 200kA IR (50kA @ 700V DC)