Bussmann (Eaton) FWH-80B FWH Series 80A 500VAC/DC High Speed North American Style Stud Mount Fuse | Graybar Store
Bussmann (Eaton) - FWH Series 80A 500VAC/DC High Speed North American Style Stud Mount Fuse - FWH-80B
+ / - Hover over image to Zoom
Other Views

    FWH Series 80A 500VAC/DC High Speed North American Style Stud Mount Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWH-80B
    SKU: 95004295
    $63.28
    Checking Pricing
         
    Amps:80A
    Voltage Rating:500V AC/DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWH-80B
    • Amps 80A
    • Fuse Type High-Speed North American Style Stud-Mount Fuse
    Product Overview:
    FWH Series 80A 500VAC/DC high speed North American style stud mount fuse. Watts loss 12.7.
    Features and Benefits:
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Superior Cycling Capability