Bussmann (Eaton) FWH Series 500VAC/DC High-Speed North American Style Stud-Mount Fuse | Graybar Store
Bussmann (Eaton) - FWH Series 500VAC/DC High-Speed North American Style Stud-Mount Fuse
+ / - Hover over image to Zoom
Other Views

    FWH Series 500VAC/DC High-Speed North American Style Stud-Mount Fuse

    Manufacturer: Bussmann (Eaton)
         

    North American style fuses provide an excellent solution for medium power applications. While there are currently no published standards for these fuses, the industry has Drop-Forged Steel Standardized on mounting centers that accept Bussmann fuses.

    Features and Benefits:
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Superior Cycling Capability
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type High-Speed North American Style Stud-Mount Fuse
    Select Filter Options Below ( 18 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Price
    FWH-50B
    95004305
    50A
    500V AC/DC
    $
    56
    .16
    /
    EA
    95004305
    Amps
    50A
    Voltage Rating
    500V AC/DC
    $
    56
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-60B
    95004306
    60A
    500V AC/DC
    $
    77
    .27
    /
    EA
    95004306
    Amps
    60A
    Voltage Rating
    500V AC/DC
    $
    77
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-250A
    89089698
    250A
    500V AC/DC
    $
    174
    .69
    /
    EA
    89089698
    Amps
    250A
    Voltage Rating
    500V AC/DC
    $
    174
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-100B
    95004297
    100A
    500V AC/DC
    $
    66
    .60
    /
    EA
    95004297
    Amps
    100A
    Voltage Rating
    500V AC/DC
    $
    66
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-40B
    95004303
    40A
    500V AC/DC
    $
    56
    .16
    /
    EA
    95004303
    Amps
    40A
    Voltage Rating
    500V AC/DC
    $
    56
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-200B
    95004301
    200A
    500V AC/DC
    $
    123
    .14
    /
    EA
    95004301
    Amps
    200A
    Voltage Rating
    500V AC/DC
    $
    123
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-600A
    89089688
    600A
    500V AC/DC
    $
    278
    .06
    /
    EA
    89089688
    Amps
    600A
    Voltage Rating
    500V AC/DC
    $
    278
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-150B
    95004299
    150A
    500V AC/DC
    $
    127
    .99
    /
    EA
    95004299
    Amps
    150A
    Voltage Rating
    500V AC/DC
    $
    127
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-800A
    89089690
    800A
    500V AC/DC
    $
    477
    .26
    /
    EA
    89089690
    Amps
    800A
    Voltage Rating
    500V AC/DC
    $
    477
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-35B
    95004302
    35A
    500V AC/DC
    $
    56
    .16
    /
    EA
    95004302
    Amps
    35A
    Voltage Rating
    500V AC/DC
    $
    56
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-350A
    89089700
    350A
    500V AC/DC
    $
    136
    .83
    /
    EA
    89089700
    Amps
    350A
    Voltage Rating
    500V AC/DC
    $
    136
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-300A
    89089699
    300A
    500V AC/DC
    $
    172
    .73
    /
    EA
    89089699
    Amps
    300A
    Voltage Rating
    500V AC/DC
    $
    172
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-400A
    89089701
    400A
    500V AC/DC
    $
    166
    .84
    /
    EA
    89089701
    Amps
    400A
    Voltage Rating
    500V AC/DC
    $
    166
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-175B
    95004300
    175A
    500V AC/DC
    $
    99
    .16
    /
    EA
    95004300
    Amps
    175A
    Voltage Rating
    500V AC/DC
    $
    99
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-80B
    95004295
    80A
    500V AC/DC
    $
    63
    .28
    /
    EA
    95004295
    Amps
    80A
    Voltage Rating
    500V AC/DC
    $
    63
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-1000A
    96006832
    1000A
    500V AC/DC
    $
    745
    .91
    /
    EA
    96006832
    Amps
    1000A
    Voltage Rating
    500V AC/DC
    $
    745
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-500A
    89089687
    500A
    500V AC/DC
    $
    273
    .89
    /
    EA
    89089687
    Amps
    500A
    Voltage Rating
    500V AC/DC
    $
    273
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-125B
    95004298
    125A
    500V AC/DC
    $
    94
    .84
    /
    EA
    95004298
    Amps
    125A
    Voltage Rating
    500V AC/DC
    $
    94
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004305 SKU, 95004305 ANALYTICS...
    Price
    $
    56
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004306 SKU, 95004306 ANALYTICS...
    Price
    $
    77
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089698 SKU, 89089698 ANALYTICS...
    Price
    $
    174
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004297 SKU, 95004297 ANALYTICS...
    Price
    $
    66
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004303 SKU, 95004303 ANALYTICS...
    Price
    $
    56
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004301 SKU, 95004301 ANALYTICS...
    Price
    $
    123
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089688 SKU, 89089688 ANALYTICS...
    Price
    $
    278
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004299 SKU, 95004299 ANALYTICS...
    Price
    $
    127
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089690 SKU, 89089690 ANALYTICS...
    Price
    $
    477
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004302 SKU, 95004302 ANALYTICS...
    Price
    $
    56
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089700 SKU, 89089700 ANALYTICS...
    Price
    $
    136
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089699 SKU, 89089699 ANALYTICS...
    Price
    $
    172
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089701 SKU, 89089701 ANALYTICS...
    Price
    $
    166
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004300 SKU, 95004300 ANALYTICS...
    Price
    $
    99
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004295 SKU, 95004295 ANALYTICS...
    Price
    $
    63
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96006832 SKU, 96006832 ANALYTICS...
    Price
    $
    745
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089687 SKU, 89089687 ANALYTICS...
    Price
    $
    273
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004298 SKU, 95004298 ANALYTICS...
    Price
    $
    94
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available