Bussmann (Eaton) FWH Series 500V High-Speed Ferrule Style Fuse, 14x51mm | Graybar Store
Bussmann (Eaton) - FWH Series 500V High-Speed Ferrule Style Fuse, 14x51mm
+ / - Hover over image to Zoom
Other Views

    FWH Series 500V High-Speed Ferrule Style Fuse, 14x51mm

    Manufacturer: Bussmann (Eaton)
         

    Excellent cycling capability and DC performance. Low arc voltage and low energy let-through. Used with finger-safe holders/blocks.

    • Manufacturer Bussmann (Eaton)
    • Application DC Common Bus; DC Drives; Power Converters; Power Rectifiers; Reduced Voltage Starters
    • Fuse Dimension 9/16 Dia x 2 L in
    • Fuse Type Rectifier
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Additional Features
    Voltage Rating
    End Type
    Standard
    Amps
    Price
    FWH-25A14F
    95004347
    200 (RMS Symmetrical) kA; 50 at 500 V DC kA
    Low Arc Voltage, Low Energy Let-Through and Low Watts Loss in a Compact Size
    500 V AC
    Ferrule End
    CE; CSA Certified; UL Listed
    25A
    $
    40
    .64
    /
    EA
    95004347
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 500 V DC kA
    Additional Features
    Low Arc Voltage, Low Energy Let-Through and Low Watts Loss in a Compact Size
    Voltage Rating
    500 V AC
    End Type
    Ferrule End
    Standard
    CE; CSA Certified; UL Listed
    Amps
    25A
    $
    40
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWH-30A14F
    95004348
    200 (RMS Symmetrical) kA; 50 at 500 V DC kA
    Low Arc Voltage, Low Energy Let-Through and Low Watts Loss in a Compact Size
    500 V AC
    Ferrule End
    CE; CSA Certified; UL Listed
    30A
    $
    41
    .90
    /
    EA
    95004348
    Interrupt Rating
    200 (RMS Symmetrical) kA; 50 at 500 V DC kA
    Additional Features
    Low Arc Voltage, Low Energy Let-Through and Low Watts Loss in a Compact Size
    Voltage Rating
    500 V AC
    End Type
    Ferrule End
    Standard
    CE; CSA Certified; UL Listed
    Amps
    30A
    $
    41
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004347 SKU, 95004347 ANALYTICS...
    Voltage Rating
    500 V AC
    End Type
    Ferrule End
    Standard
    CE; CSA Certified; UL Listed
    Amps
    25A
    Price
    $
    40
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004348 SKU, 95004348 ANALYTICS...
    Voltage Rating
    500 V AC
    End Type
    Ferrule End
    Standard
    CE; CSA Certified; UL Listed
    Amps
    30A
    Price
    $
    41
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available