Bussmann (Eaton) FWH-350A FWH Series 350A 500VAC/DC High Speed North American Style Stud Mount Fuse | Graybar Store
Bussmann (Eaton) - FWH Series 350A 500VAC/DC High Speed North American Style Stud Mount Fuse - FWH-350A
+ / - Hover over image to Zoom
Other Views

    FWH Series 350A 500VAC/DC High Speed North American Style Stud Mount Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWH-350A
    SKU: 89089700
    $136.83
    Checking Pricing
         
    Amps:350A
    Voltage Rating:500V AC/DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWH-350A
    • Amps 350A
    • Fuse Type High-Speed North American Style Stud-Mount Fuse
    Product Overview:
    FWH Series 350A 500VAC/DC high speed North American style stud mount fuse. Watts loss 58.
    Features and Benefits:
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Superior Cycling Capability