Bussmann (Eaton) FWH-010A6F FWH Series 10A 500V High Speed Ferrule Style Fuse, 6x32mm | Graybar Store
Bussmann (Eaton) - FWH Series 10A 500V High Speed Ferrule Style Fuse, 6x32mm - FWH-010A6F
+ / - Hover over image to Zoom
Other Views

    FWH Series 10A 500V High Speed Ferrule Style Fuse, 6x32mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWH-010A6F
    SKU: 97228941
    $20.60
    Checking Pricing
         
    Amps:10A
    Voltage Rating:500V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWH-010A6F
    • Amps 10A
    • Fuse Dimension 6 x 32mm
    • Fuse Type High-Speed Ferrule Fuse
    Product Overview:
    FWH Series 10A 500V high speed ferrule style fuse. Watts loss 2.86.
    • Excellent Cycling Capability and DC Performance
    • Low Arc Voltage and Low Energy Let-Through (l2t)
    • Low Watts Loss in a Compact Size
    • Used With Finger-Safe Holders/Blocks