Bussmann (Eaton) FWC-16A10F FWC Series 16A 600VAC/700VDC High Speed Ferrule Fuse, 10x38mm | Graybar Store
Bussmann (Eaton) - FWC Series 16A 600VAC/700VDC High Speed Ferrule Fuse, 10x38mm - FWC-16A10F
+ / - Hover over image to Zoom
Other Views

    FWC Series 16A 600VAC/700VDC High Speed Ferrule Fuse, 10x38mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWC-16A10F
    SKU: 95004246
    $26.36
    Checking Pricing
         
    Amps:16A
    Voltage Rating:600V AC/700V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWC-16A10F
    • Amps 16A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia. (38 x 10mm)
    • Fuse Type High-Speed Ferrule Fuse
    Product Overview:
    FWC Series 16A 600VAC/700VDC high speed ferrule fuse. Watts loss 3.5.
    Features and Benefits:
    • Excellent Cycling Capability and DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Low Watts Loss in a Compact Size
    • Used With Finger-Safe Holders and Blocks