Bussmann (Eaton) FWA-40A21F FWA Series 40A 150VAC/DC High Speed Ferrule Style Fuse, 21x51mm | Graybar Store
Bussmann (Eaton) - FWA Series 40A 150VAC/DC High Speed Ferrule Style Fuse, 21x51mm - FWA-40A21F
+ / - Hover over image to Zoom
Other Views

    FWA Series 40A 150VAC/DC High Speed Ferrule Style Fuse, 21x51mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWA-40A21F
    SKU: 95004338
    $45.52
    Checking Pricing
         
    Amps:40A
    Voltage Rating:150V AC/DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWA-40A21F
    • Amps 40A
    • Fuse Type High-Speed Ferrule Fuse
    Product Overview:
    FWA Series 40A 150V high speed ferrule fuse. Watts loss 5.1.
    • Excellent Cycling Capability and DC Performance
    • Low Arc Voltage and Low Energy Let-Through (l2t)
    • Low Watts Loss in a Compact Size
    • Used With Finger-Safe Holders/Blocks