Bussmann (Eaton) FWA Series 150VAC/DC High-Speed North American Style Stud-Mount Fuse | Graybar Store
Bussmann (Eaton) - FWA Series 150VAC/DC High-Speed North American Style Stud-Mount Fuse
+ / - Hover over image to Zoom
Other Views

    FWA Series 150VAC/DC High-Speed North American Style Stud-Mount Fuse

    Manufacturer: Bussmann (Eaton)
         

    North American style fuses provide an excellent solution for medium power applications. While there are currently no published standards for these fuses, the industry has Drop-Forged Steel Standardized on mounting centers that accept Bussmann fuses.

    Features and Benefits:
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Low Watts Loss
    • Superior Cycling Capability
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type High-Speed North American Style Stud-Mount Fuse
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Price
    FWA-150B
    95004326
    150A
    150V AC/DC
    $
    67
    .69
    /
    EA
    95004326
    Amps
    150A
    Voltage Rating
    150V AC/DC
    $
    67
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWA-100B
    95004324
    100A
    150V AC/DC
    $
    78
    .49
    /
    EA
    95004324
    Amps
    100A
    Voltage Rating
    150V AC/DC
    $
    78
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWA-400B
    95004316
    400A
    150V AC/DC
    $
    78
    .49
    /
    EA
    95004316
    Amps
    400A
    Voltage Rating
    150V AC/DC
    $
    78
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWA-300B
    95004330
    300A
    150V AC/DC
    $
    80
    .97
    /
    EA
    95004330
    Amps
    300A
    Voltage Rating
    150V AC/DC
    $
    80
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWA-250B
    95004329
    250A
    150V AC/DC
    $
    84
    .41
    /
    EA
    95004329
    Amps
    250A
    Voltage Rating
    150V AC/DC
    $
    84
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FWA-200B
    95004327
    200A
    150V AC/DC
    $
    99
    .23
    /
    EA
    95004327
    Amps
    200A
    Voltage Rating
    150V AC/DC
    $
    99
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004326 SKU, 95004326 ANALYTICS...
    Price
    $
    67
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004324 SKU, 95004324 ANALYTICS...
    Price
    $
    78
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004316 SKU, 95004316 ANALYTICS...
    Price
    $
    78
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004330 SKU, 95004330 ANALYTICS...
    Price
    $
    80
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004329 SKU, 95004329 ANALYTICS...
    Price
    $
    84
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004327 SKU, 95004327 ANALYTICS...
    Price
    $
    99
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available