Bussmann (Eaton) FWA-100B FWA Series 100A 150VAC/DC High Speed North American Style Stud Mount Fuse | Graybar Store
Bussmann (Eaton) - FWA Series 100A 150VAC/DC High Speed North American Style Stud Mount Fuse - FWA-100B
+ / - Hover over image to Zoom
Other Views

    FWA Series 100A 150VAC/DC High Speed North American Style Stud Mount Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWA-100B
    SKU: 95004324
    $78.49
    Checking Pricing
         
    Amps:100A
    Voltage Rating:150V AC/DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWA-100B
    • Amps 100A
    • Fuse Type High-Speed North American Style Stud-Mount Fuse
    Product Overview:
    FWA Series 100A 150VAC/DC high speed North American style stud mount fuse. Watts loss 9.0.
    Features and Benefits:
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Low Watts Loss
    • Superior Cycling Capability