Bussmann (Eaton) S-2 Fustat® S Series 2A 125V Dual Element Time Delay Plug Fuse | Graybar Store
Bussmann (Eaton) - Fustat® S Series 2A 125V Dual Element Time Delay Plug Fuse - S-2
+ / - Hover over image to Zoom
Other Views

    Fustat® S Series 2A 125V Dual Element Time Delay Plug Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: S-2
    SKU: 88053021
    $17.34
    Checking Pricing
         
    Amps:2A
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # S-2
    • Amps 2A
    • Fuse Type Dual-Element Time-Delay Plug Fuse
    Product Overview:
    Fustat® S Series 2A 125V dual element time delay plug fuse.
    Bussmann's S Series dual-element time-delay plug fuses provide a rejection feature (when used alone or with Fustat adapters to retrofit Edison base holders) to prevent overfusing of branch circuits. They feature a plastic base with rejection threads.