Bussmann (Eaton) Fustat® S Series 125V Dual-Element Time-Delay Plug Fuse | Graybar Store
Bussmann (Eaton) - Fustat® S Series 125V Dual-Element Time-Delay Plug Fuse
+ / - Hover over image to Zoom
Other Views

    Fustat® S Series 125V Dual-Element Time-Delay Plug Fuse

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's S Series dual-element time-delay plug fuses provide a rejection feature (when used alone or with Fustat adapters to retrofit Edison base holders) to prevent overfusing of branch circuits. They feature a plastic base with rejection threads.

    • Manufacturer Bussmann (Eaton)
    • Fuse Type Dual-Element Time-Delay Plug Fuse
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    Price
    S-15
    88053020
    15A
    125V
    $
    5
    .77
    /
    EA
    88053020
    Amps
    15A
    Voltage Rating
    125V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    $
    5
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-3
    88053027
    3A
    125V
    $
    16
    .32
    /
    EA
    88053027
    Amps
    3A
    Voltage Rating
    125V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    $
    16
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-5
    88053035
    5A
    125V
    $
    15
    .21
    /
    EA
    88053035
    Amps
    5A
    Voltage Rating
    125V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    $
    15
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-20
    88053025
    20A
    125V
    $
    6
    .10
    /
    EA
    88053025
    Amps
    20A
    Voltage Rating
    125V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    $
    6
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-2
    88053021
    2A
    125V
    $
    17
    .34
    /
    EA
    88053021
    Amps
    2A
    Voltage Rating
    125V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    $
    17
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-4
    88053032
    4A
    125V
    $
    15
    .58
    /
    EA
    88053032
    Amps
    4A
    Voltage Rating
    125V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    $
    15
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-6-1/4
    88053038
    6-1/4A
    125V
    $
    14
    .46
    /
    EA
    88053038
    Amps
    6-1/4A
    Voltage Rating
    125V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    $
    14
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-10
    88053017
    10A
    125V
    $
    14
    .46
    /
    EA
    88053017
    Amps
    10A
    Voltage Rating
    125V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    $
    14
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-30
    88053031
    30A
    125V
    $
    10
    .00
    /
    EA
    88053031
    Amps
    30A
    Voltage Rating
    125V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    $
    10
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-1
    88053009
    1A
    125 V AC
    10 (RMS Symmetrical) kA
    Dual
    Rejection Base, Heavy Duty
    (7 to 30 A) Guide JEFV; CE; CSA Certified; Class 1423-01; File 53787; File E12112; File E56412; Guide JFHR; Std. 248-11; UL Listed (up to 6.25 A)
    Plastic (Body)
    $
    17
    .34
    /
    EA
    88053009
    Amps
    1A
    Voltage Rating
    125 V AC
    Interrupt Rating
    10 (RMS Symmetrical) kA
    Element
    Dual
    Additional Features
    Rejection Base, Heavy Duty
    Standard
    (7 to 30 A) Guide JEFV; CE; CSA Certified; Class 1423-01; File 53787; File E12112; File E56412; Guide JFHR; Std. 248-11; UL Listed (up to 6.25 A)
    Material
    Plastic (Body)
    $
    17
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88053020 SKU, 88053020 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    Price
    $
    5
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-3
    88053027 SKU, 88053027 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    Price
    $
    16
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-5
    88053035 SKU, 88053035 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    Price
    $
    15
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88053025 SKU, 88053025 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    Price
    $
    6
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-2
    88053021 SKU, 88053021 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    Price
    $
    17
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-4
    88053032 SKU, 88053032 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    Price
    $
    15
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88053038 SKU, 88053038 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    Price
    $
    14
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88053017 SKU, 88053017 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    Price
    $
    14
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88053031 SKU, 88053031 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Material
    Price
    $
    10
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-1
    88053009 SKU, 88053009 ANALYTICS...
    Interrupt Rating
    10 (RMS Symmetrical) kA
    Element
    Dual
    Additional Features
    Rejection Base, Heavy Duty
    Standard
    (7 to 30 A) Guide JEFV; CE; CSA Certified; Class 1423-01; File 53787; File E12112; File E56412; Guide JFHR; Std. 248-11; UL Listed (up to 6.25 A)
    Material
    Plastic (Body)
    Price
    $
    17
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available