Bussmann (Eaton) SA-30 Fustat® 30A 125V Plug Fuse Adapter | Graybar Store
Bussmann (Eaton) - Fustat® 30A 125V Plug Fuse Adapter - SA-30
+ / - Hover over image to Zoom
Other Views

    Fustat® 30A 125V Plug Fuse Adapter

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SA-30
    SKU: 88053126
    $5.74
    Checking Pricing
         
    Amps:20 to 30A
    Use With:Type S and SL Rejection Plug Fuses In Edison Base Fuse Sockets
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SA-30
    • Amps 20 to 30A
    • Fuse Type S; SL
    Product Overview:
    Eaton® SA Fustat Plug Fuse Adapter, Fuse Type S/SL, 20 to 30A