AFL Telecommunications S015522 Fujikura® Fusion Splicer Kit, 13 pc. | Graybar Store
AFL Telecommunications - Fujikura® Fusion Splicer Kit, 13 pc. - S015522
+ / - Hover over image to Zoom
Other Views

    Fujikura® Fusion Splicer Kit, 13 pc.

    Manufacturer: AFL Telecommunications
    Manufacturer #: S015522
    SKU: 25630098
    $6,747.24
    Checking Pricing
         
    Additional Features:Dual Camera Fixed V-Groove Alignment Technology; Extended Life Electrodes; Long life battery (100 splices/shrinks per
    Tool Application:Workstation
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # S015522
    • Type Fusion Splicer
    • Additional Features Dual Camera Fixed V-Groove Alignment Technology; Extended Life Electrodes; Long life battery (100 splices/shrinks per
    • Brand Fujikura
    • Tool Application Workstation
    • For Use With Fiber Optic Cable
    • SAP Material Type ZSTD
    Product Overview:
    Fujikura® 12S Fusion Splicer kit includes cleaver, AC adapter, battery pack, fiber holders, power cord, electrodes, CD, guide, alcohol container, screwdriver and transit case.
    Kit Includes
    • Fujikura 12S Fusion Splicer
    • CT-30 Cleaver
    • ADC-19 AC Adapter
    • BTR-10 Battery Pack (installed)
    • FH-60-250 Fiber Holders (pair)
    • FH-60-900 Fiber Holders (pair)
    • ACC-09 Power Cord
    • ELCT2-12 Spare Electrodes (pair)
    • Operation Manual on CD
    • Quick Reference Guide
    • AP-01 Alcohol Container
    • SD01 Screwdriver
    • CC-29 Transit Case