Square D (Schneider Electric) QMB322TW Fusible Switch | Graybar Store
Square D (Schneider Electric) - Fusible Switch - QMB322TW
+ / - Hover over image to Zoom
Other Views

    Fusible Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QMB322TW
    SKU: 88242555
    $825.40
    Checking Pricing
         
    Height (Inches):4.50 in.
    Amps:60A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QMB322TW
    • Voltage (Volts) 240 V AC
    • Amps 60A
    • Height (Inches) 4.50 in.
    • Accessory Type Fusible Switch
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ Fusible Switch, 60A, Height 4.5 in.
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings