Square D (Schneider Electric) D326NR Fusible Switch | Graybar Store
Square D (Schneider Electric) - Fusible Switch - D326NR
+ / - Hover over image to Zoom
Other Views

    Fusible Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: D326NR
    SKU: 88239401
    $3,891.79
    Checking Pricing
         
    Voltage (Volts):240 V AC
    Amps:600A
    Pole:3-Pole
    NEMA Rating:NEMA 3R
    Mounting Type:Surface Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # D326NR
    • Voltage (Volts) 240 V AC
    • Type Fusible
    • Amps 600A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3R
    • Pole 3-Pole
    • Country of Origin 99 - Multiple
    Product Overview:
    Fusible Switch, 240V AC, NEMA 3R, 3-Pole, 600A, Surface Mount
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings