Square D (Schneider Electric) 8538SCA44V02S Fusible, Non-Reversing, Combination Starter, NEMA 12/3R, 120V Coil, Size 1, 30A Fuse Clip | Graybar Store
Square D (Schneider Electric) - Fusible, Non-Reversing, Combination Starter, NEMA 12/3R, 120V Coil, Size 1, 30A Fuse Clip - 8538SCA44V02S
+ / - Hover over image to Zoom
Other Views

    Fusible, Non-Reversing, Combination Starter, NEMA 12/3R, 120V Coil, Size 1, 30A Fuse Clip

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8538SCA44V02S
    SKU: 89023653
    $1,949.03
    Checking Pricing
         
    NEMA Enclosure Rating:12/3R
    NEMA Starter Size:1
    Form:S
    3-Phase HP Rating (Max.):10
    Voltage Rating:600
    Coil Voltage:120
    Fuse Clip Size:30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8538SCA44V02S
    • 3-Phase HP Rating (Max.) 10
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating 12/3R
    • NEMA Starter Size 1
    • Voltage Rating 600
    • Fuse Clip Size 30A
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA rated 600V 3 phase MHP 10 form S combination starter size 1 with NEMA 12/3R enclosure, 120V coil voltage and 30A fuse clip.