Square D (Schneider Electric) D322NRB General Duty Disconnect, Fusible, 3 Phase, 60A 120/240V, 3P4W | Graybar Store
Square D (Schneider Electric) - General Duty Disconnect, Fusible, 3 Phase, 60A 120/240V, 3P4W - D322NRB
+ / - Hover over image to Zoom
Other Views

    General Duty Disconnect, Fusible, 3 Phase, 60A 120/240V, 3P4W

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: D322NRB
    SKU: 88239385
    $190.07
    Checking Pricing
         
    Voltage (Volts):120/240
    Amps:60A
    Pole:3-Pole
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # D322NRB
    • Voltage (Volts) 120/240
    • Type Fusible
    • Amps 60A
    • NEMA Rating NEMA 3R
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fusible 3 phase 60A 120/240V 3P4W general duty disconnect. Enclosure rating NEMA 3R.
    General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. Typical loads are lighting, air conditioning and appliances. They are suitable for use as service equipment when equipped with a factory- or field-installed neutral assembly or a field-installed service grounding kit as applicable. General duty safety switches are UL Listed, File E2875, and meet or exceed the NEMA Standard KS1.