Square D (Schneider Electric) L111N Fusible 30A 120V 1P2W Light Duty Plug Fuse Disconnect | Graybar Store
Square D (Schneider Electric) - Fusible 30A 120V 1P2W Light Duty Plug Fuse Disconnect - L111N
+ / - Hover over image to Zoom
Other Views

    Fusible 30A 120V 1P2W Light Duty Plug Fuse Disconnect

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: L111N
    SKU: 97105428
    $51.64
    Checking Pricing
         
    Amps:30A
    Voltage (Volts):120
    Pole:1-Pole
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # L111N
    • Voltage (Volts) 120
    • Amps 30A
    • NEMA Rating NEMA 1
    • Pole 1-Pole
    Product Overview:
    Fusible 1-phase 30A 120V 1P2W light duty plug fuse disconnect. Enclosure rating NEMA 1.