Square D (Schneider Electric) 9080PF1 Fusible 250V 30A Terminal Block | Graybar Store
Square D (Schneider Electric) - Fusible 250V 30A Terminal Block - 9080PF1
+ / - Hover over image to Zoom
Other Views

    Fusible 250V 30A Terminal Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080PF1
    SKU: 88250376
    $31.86
    Checking Pricing
         
    Wire Size:18 to 10
    Amperage Rating:30
    Voltage Rating:250
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080PF1
    • Amperage Rating 30
    • Wire Size 18 to 10
    • Voltage Rating 250
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Fuse block 250V 30 A for use with Type H or K fuses.
    • Type K
    • Single circuit
    • UL Listed E40747