Square D (Schneider Electric) D224NRB General Duty Disconnect, Fusible, 1-Phase, 200A 120/240V, 2P3W | Graybar Store
Square D (Schneider Electric) - General Duty Disconnect, Fusible, 1-Phase, 200A 120/240V, 2P3W - D224NRB
+ / - Hover over image to Zoom
Other Views

    General Duty Disconnect, Fusible, 1-Phase, 200A 120/240V, 2P3W

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: D224NRB
    SKU: 88239374
    $919.75
    Checking Pricing
         
    Voltage (Volts):120/240
    Amps:200A
    Pole:2-Pole
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # D224NRB
    • Voltage (Volts) 120/240
    • Type Fusible
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Pole 2-Pole
    Product Overview:
    Fusible 1-phase 200A 120/240V 2P3W general duty disconnect. Enclosure rating NEMA 3R.
    General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. Typical loads are lighting, air conditioning and appliances. They are suitable for use as service equipment when equipped with a factory- or field-installed neutral assembly or a field-installed service grounding kit as applicable. General duty safety switches are UL Listed, File E2875, and meet or exceed the NEMA Standard KS1.