Square D (Schneider Electric) - Fusible 2-Wire 120V Light Duty Plug Fuse Disconnect
+ / - Hover over image to Zoom
Other Views

Fusible 2-Wire 120V Light Duty Plug Fuse Disconnect

Manufacturer: Square D (Schneider Electric)
     

Square D by Schneider Electric 2-wire light duty plug fuse disconnect.

  • Manufacturer Square D (Schneider Electric)
Select Filter Options Below ( 2 items found )
Mfg Part #
SKU
Amps
Voltage (Volts)
Pole
Mounting Type
NEMA Rating
Price
L111N
97105428
30 Amp
120
1
1
$
48
.60
/
EA
97105428
Amps
30 Amp
Voltage (Volts)
120
Pole
1
Mounting Type
NEMA Rating
1
$
48
.60
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
L221N
97107300
30A
240 VAC
SURFACE
NEMA 1
$
80
.71
/
EA
97107300
Amps
30A
Voltage (Volts)
240 VAC
Pole
Mounting Type
SURFACE
NEMA Rating
NEMA 1
$
80
.71
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
97105428 SKU, 97105428 ANALYTICS...
Pole
1
Mounting Type
NEMA Rating
1
Price
$
48
.60
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
97107300 SKU, 97107300 ANALYTICS...
Pole
Mounting Type
SURFACE
NEMA Rating
NEMA 1
Price
$
80
.71
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available