Bussmann (Eaton) T-1 Fusetron™ T Series Plug Fuse, Time Delay, Dual Element, 1A 125V | Graybar Store
Bussmann (Eaton) - Fusetron™ T Series Plug Fuse, Time Delay, Dual Element, 1A 125V - T-1
+ / - Hover over image to Zoom
Other Views

    Fusetron™ T Series Plug Fuse, Time Delay, Dual Element, 1A 125V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: T-1
    SKU: 88053641
    $18.19
    Checking Pricing
         
    Amps:1A
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # T-1
    • Amps 1A
    • Fuse Type Dual-Element Time-Delay Plug Fuse
    Product Overview:
    Fusetron™ T Series 1A 125V dual element time delay plug fuse.
    Bussmann's T Series dual-element time-delay plug fuses provide a rejection feature (when used alone or with Fustat adapters to retrofit Edison base holders) to prevent overfusing of branch circuits. They feature a plastic body with brass threads.