Bussmann (Eaton) FRS-R-15ID FUSETRON™ FRS R Series Class RK5 15A 600V Dual Element Time Delay Fuse With Indicator | Graybar Store
Bussmann (Eaton) - FUSETRON™ FRS R Series Class RK5 15A 600V Dual Element Time Delay Fuse With Indicator - FRS-R-15ID
+ / - Hover over image to Zoom
Other Views

    FUSETRON™ FRS R Series Class RK5 15A 600V Dual Element Time Delay Fuse With Indicator

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FRS-R-15ID
    SKU: 25311618
    $20.48
    Checking Pricing
         
    Amps:15A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FRS-R-15ID
    • Application Combination Starters; Machinery Disconnects; Motor Control Centers; Power Panelboards
    • Amps 15A
    • Fuse Dimension 0.81 Dia x 5 L in
    Product Overview:
    FUSETRON™ FRS R Series Class RK5 15A 600V dual element time delay fuse with indicator.
    • Energy efficient FUSETRON™ Class RK5 dual element, current-limiting, time-delay fuses available with optional open fuse indication on select ratings