Bussmann (Eaton) FRN-R-50ID FUSETRON™ FRN R Series Class RK5 50A 250VAC/125VDC Dual Element Time Delay Fuse With Indicator | Graybar Store
Bussmann (Eaton) - FUSETRON™ FRN R Series Class RK5 50A 250VAC/125VDC Dual Element Time Delay Fuse With Indicator - FRN-R-50ID
+ / - Hover over image to Zoom
Other Views

    FUSETRON™ FRN R Series Class RK5 50A 250VAC/125VDC Dual Element Time Delay Fuse With Indicator

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FRN-R-50ID
    SKU: 25419095
    $16.87
    Checking Pricing
         
    Amps:50A
    Voltage Rating:250V AC/125V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FRN-R-50ID
    • Application Combination Starters; Machinery Disconnects; Motor Control Centers; Power Panelboards
    • Amps 50A
    • Fuse Dimension 0.81 Dia x 5 L in
    Product Overview:
    FUSETRON™ FRN R Series Class RK5 50A 250VAC/125VDC dual element time delay fuse with indicator.
    Bussmann Fusetron™ energy efficient, dual element, time-delay fuses. Low voltage, branch circuit rated fuses.

    FRN-R 250V Class RK5

    Specifications

    • Amps: 1/10 to 600
    • Voltage Rating: 250V AC / 125V DC

    Agency Information:

    • CE, Std. 248-12, Class RK5, UL Listed, Guide JDDZ, File E4273, CSA Certified, Class 1422-01, File 53787

    Features and Benefits

    • Separate overload and short-circuit elements provide time delay for sizing as close as 125% of motor FLA
    • 2:1 selective coordination amp ratio (within the Cooper Bussmann RK5 fuse family) prevents overcurrent events from opening upstream Fusetron fuses
    • Insulated end caps for 225A-600A fuses reduces exposure to live parts and extends air gap to distance between blades of adjacent mounted fuses or to housing

    Typical Applications

    • Power Panelboards
    • Motor Control Centers
    • Combination Starters
    • Machinery Disconnects