Bussmann (Eaton) FUSETRON™ FRN-R Series Class RK5 250V Dual-Element Time-Delay Fuse With Indicator | Graybar Store
Bussmann (Eaton) - FUSETRON™ FRN-R Series Class RK5 250V Dual-Element Time-Delay Fuse With Indicator
+ / - Hover over image to Zoom
Other Views

    FUSETRON™ FRN-R Series Class RK5 250V Dual-Element Time-Delay Fuse With Indicator

    Manufacturer: Bussmann (Eaton)
         

    Advanced protection, energy efficient Class RK5 dual-element, time-delay fuses. Time delay 10 seconds minimum at 500% rated amps.

    Bussmann Fusetron™ energy efficient, dual element, time-delay fuses. Low voltage, branch circuit rated fuses.

    FRN-R 250V Class RK5

    Specifications

    • Amps: 1/10 to 600
    • Voltage Rating: 250V AC / 125V DC

    Agency Information CE, Std. 248-12, Class RK5, UL Listed, Guide JDDZ, File E4273, CSA Certified, Class 1422-01, File 53787

    Features and Benefits

    • Separate overload and short-circuit elements provide time delay for sizing as close as 125 percent of motor FLA
    • 2:1 selective coordination amp ratio within the Cooper Bussmann RK5 fuse family prevents overcurrent events from opening upstream Fusetron fuses
    • Insulated end caps for 225A-600A fuses reduces exposure to live parts and extends air gap to distance between blades of adjacent mounted fuses or to housing

    Typical Applications

    • Power Panelboards
    • Motor Control Centers
    • Combination Starters
    • Machinery Disconnects
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Application Combination Starters; Machinery Disconnects; Motor Control Centers; Power Panelboards
    • Fuse Dimension 0.81 Dia x 5 L in
    • Fuse Type Advanced Protection Energy Efficient Time-Delay Fuse
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    FRS-R-15ID
    25311618
    15A
    600V
    $
    20
    .48
    /
    EA
    25311618
    Amps
    15A
    Voltage Rating
    600V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    20
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FRN-R-50ID
    25419095
    50A
    250V AC/125V DC
    $
    16
    .87
    /
    EA
    25419095
    Amps
    50A
    Voltage Rating
    250V AC/125V DC
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    16
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FRS-R-30ID
    25295523
    30A
    300 V DC; 600 V AC
    20 V DC kA; 200 V AC (RMS Symmetrical) kA
    Dual
    Provides Motor Overload, Ground Fault And Short-Circuit Protection
    CE; CSA Certified; Class 1422-02; Class RK5; File 53787; File E4273; Guide JDDZ; Standard 248-12; UL Listed
    10 Minimum at 500 Percent Rated Amps sec
    $
    17
    .22
    /
    EA
    25295523
    Amps
    30A
    Voltage Rating
    300 V DC; 600 V AC
    Interrupt Rating
    20 V DC kA; 200 V AC (RMS Symmetrical) kA
    Element
    Dual
    Additional Features
    Provides Motor Overload, Ground Fault And Short-Circuit Protection
    Standard
    CE; CSA Certified; Class 1422-02; Class RK5; File 53787; File E4273; Guide JDDZ; Standard 248-12; UL Listed
    Response Time
    10 Minimum at 500 Percent Rated Amps sec
    $
    17
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25311618 SKU, 25311618 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    20
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25419095 SKU, 25419095 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    16
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25295523 SKU, 25295523 ANALYTICS...
    Interrupt Rating
    20 V DC kA; 200 V AC (RMS Symmetrical) kA
    Element
    Dual
    Additional Features
    Provides Motor Overload, Ground Fault And Short-Circuit Protection
    Standard
    CE; CSA Certified; Class 1422-02; Class RK5; File 53787; File E4273; Guide JDDZ; Standard 248-12; UL Listed
    Response Time
    10 Minimum at 500 Percent Rated Amps sec
    Price
    $
    17
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available