Bussmann (Eaton) ACK-300 FUSETRON™ ACK Series 300A 80VDC Stud Mounted Fuse | Graybar Store
Bussmann (Eaton) - FUSETRON™ ACK Series 300A 80VDC Stud Mounted Fuse - ACK-300
+ / - Hover over image to Zoom
Other Views

    FUSETRON™ ACK Series 300A 80VDC Stud Mounted Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: ACK-300
    SKU: 88049802
    $82.33
    Checking Pricing
         
    Amps:300A
    Voltage Rating:80V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # ACK-300
    • Amps 300A
    • Fuse Type Stud-Mounted Fuse
    Product Overview:
    FUSETRON™ ACK Series 300A 80VDC stud mounted fuse.
    • These Fuses Avoid Needless Openings From Starting Currents or Surges
    • A Fuse Link Which Operates Only On Very High Overloads or Short-Circuits
    • Thermal Cutout Functions On Low Overloads; Thermal Cutout Cannot Operate Quickly at Any Load, Hence Long Time-Lag is Obtained On High Overloads of Short Duration
    • Long Time-Lag Also Makes it Unnecessary to Use Extra Large Size or Over-Size Fuses