Square D (Schneider Electric) NSYTRV42SF5LA Fused Terminal Block | Graybar Store
Square D (Schneider Electric) - Fused Terminal Block - NSYTRV42SF5LA
+ / - Hover over image to Zoom
Other Views

    Fused Terminal Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYTRV42SF5LA
    SKU: 25554410
    $19.08
    Checking Pricing
         
    Voltage Rating:600 V
    Color:Black
    Packaging:50
    Length:2.85 in
    Width (mm):0.32 in
    Amperage Rating:12 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYTRV42SF5LA
    • Color Black
    • Amperage Rating 12 A
    • Height 2.38 in
    • IEC Rating IEC 60243-1
    • Length 2.85 in
    • Width (mm) 0.32 in
    • Packaging 50
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin TR - Turkey
    Product Overview:
    Fused Terminal Block, Packaging: 50, Black, Width (mm): 0.32 in, Height: 2.22 in, Amperage Rating: 12 A