Bussmann (Eaton) B221-30F Fused Single-Phase 2-Wire 30A 240VAC Rainproof Pullout A/C Disconnect With NEMA 3R Housing | Graybar Store
Bussmann (Eaton) - Fused Single-Phase 2-Wire 30A 240VAC Rainproof Pullout A/C Disconnect With NEMA 3R Housing - B221-30F
+ / - Hover over image to Zoom
Other Views

    Fused Single-Phase 2-Wire 30A 240VAC Rainproof Pullout A/C Disconnect With NEMA 3R Housing

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: B221-30F
    SKU: 96046843
    $25.98
    Checking Pricing
         
    Amps:30A
    Pole:2-Pole
    Additional Features:Standard
    Voltage (Volts):240
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # B221-30F
    • Voltage (Volts) 240
    • Additional Features Standard
    • Amps 30A
    Product Overview:
    Fused 30A 240V pullout air conditioner unit with NEMA 3R housing. Max. 3 Hp at 240V. Dimensions 5-3/8 W x 8-3/4 H x 2-7/8 in. D.
    Fused rainproof pullout air conditioner unit. NEMA 3R metal housing with weather-resistant coating. Wire range 14 to 3 AWG AL/CU. Fuse Class H or R.