Bussmann (Eaton) Fused Single-Phase 2-Wire 240VAC Rainproof Pullout Air Conditioner Disconnect With NEMA 3R Housing | Graybar Store
Bussmann (Eaton) - Fused Single-Phase 2-Wire 240VAC Rainproof Pullout Air Conditioner Disconnect With NEMA 3R Housing
+ / - Hover over image to Zoom
Other Views

    Fused Single-Phase 2-Wire 240VAC Rainproof Pullout Air Conditioner Disconnect With NEMA 3R Housing

    Manufacturer: Bussmann (Eaton)
         

    Fused rainproof pullout air conditioner unit. NEMA 3R metal housing with weather-resistant coating. Wire range 14 to 3 AWG AL/CU. Fuse Class H or R.

    • Manufacturer Bussmann (Eaton)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Pole
    Additional Features
    Voltage (Volts)
    NEMA Rating
    Price
    B222-60F
    96046846
    60A
    2-Pole
    Standard
    240
    NEMA 3R
    $
    25
    .98
    /
    EA
    96046846
    Amps
    60A
    Pole
    2-Pole
    Additional Features
    Standard
    Voltage (Volts)
    240
    NEMA Rating
    NEMA 3R
    $
    25
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B221-30F
    96046843
    30A
    2-Pole
    Standard
    240
    NEMA 3R
    $
    25
    .98
    /
    EA
    96046843
    Amps
    30A
    Pole
    2-Pole
    Additional Features
    Standard
    Voltage (Volts)
    240
    NEMA Rating
    NEMA 3R
    $
    25
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96046846 SKU, 96046846 ANALYTICS...
    Additional Features
    Standard
    Voltage (Volts)
    240
    NEMA Rating
    NEMA 3R
    Price
    $
    25
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96046843 SKU, 96046843 ANALYTICS...
    Additional Features
    Standard
    Voltage (Volts)
    240
    NEMA Rating
    NEMA 3R
    Price
    $
    25
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available