Bussmann (Eaton) Compact Circuit Protector (CCP) Fused Disconnect Switch, Class CC | Graybar Store
Bussmann (Eaton) - Compact Circuit Protector (CCP) Fused Disconnect Switch, Class CC
+ / - Hover over image to Zoom
Other Views

    Compact Circuit Protector (CCP) Fused Disconnect Switch, Class CC

    Manufacturer: Bussmann (Eaton)
         

    The revolutionary Bussmann series Compact Circuit Protector (CCP) fused disconnect switch is 2/3 the footprint of a traditional fusible switch and can provide up to a high 200kA SCCR that can help improve assembly SCCR.

    • Extremely Compact Design at 17.5mm Wide Per Pole
    • High Short-Circuit Current Rating (SCCR) Up to 200kA (UL) and 120kA (IEC)
    • Disconnect Rated to Provide Means For Load Isolation
    • Full Voltage Rated Up to 600V AC or 80V DC
    • Class CC Version is UL 98 Listed and Horsepower Rated, Suitable For Branch Circuit Disconnect and Branch Circuit Protection
    • IP20 Finger-Safe With 10 AWG or Larger Wire
    • Built-In Switch Interlock Prohibits Removing the Fuse Under Load
    • Padlockable Handle For Lockout/Tagout Procedures; Recommend Using Brady Pin-Out Device (P/N 90850)
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Accessory Type Fused Disconnect Switch
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage (Volts)
    Price
    CCP-2-30CC
    25167930
    30A
    600 V AC
    $
    82
    .73
    /
    EA
    25167930
    Amps
    30A
    Voltage (Volts)
    600 V AC
    $
    82
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCP-1-30CC
    25167921
    30A
    600 V AC
    $
    40
    .53
    /
    EA
    25167921
    Amps
    30A
    Voltage (Volts)
    600 V AC
    $
    40
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCP-3-30CC
    25167933
    30A
    600 V AC
    $
    124
    .90
    /
    EA
    25167933
    Amps
    30A
    Voltage (Volts)
    600 V AC
    $
    124
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167930 SKU, 25167930 ANALYTICS...
    Price
    $
    82
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167921 SKU, 25167921 ANALYTICS...
    Price
    $
    40
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167933 SKU, 25167933 ANALYTICS...
    Price
    $
    124
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available