Hubbell Wiring Device - Kellems FDS30 Fused Disconnect Switch | Graybar Store
Hubbell Wiring Device - Kellems - Fused Disconnect Switch - FDS30
+ / - Hover over image to Zoom
Other Views

    Fused Disconnect Switch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FDS30
    SKU: 94035029
    $797.40
    Checking Pricing
         
    NEMA Rating:NEMA 4X
    Pole:3-Pole
    Amps:30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FDS30
    • Type Fusible
    • Amps 30A
    • NEMA Rating NEMA 4X
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Circuit Lock® Fused Disconnect Switch, NEMA 4X, 3 Pole 30A