Bussmann (Eaton) TP158HC Fused Disconnect Switch, 80 Vdc, 70-250A, SCCR 100kA | Graybar Store
Bussmann (Eaton) - Fused Disconnect Switch, 80 Vdc, 70-250A, SCCR 100kA - TP158HC
+ / - Hover over image to Zoom
Other Views

    Fused Disconnect Switch, 80 Vdc, 70-250A, SCCR 100kA

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TP158HC
    SKU: 25142076
    $173.95
    Checking Pricing
         
    Voltage Rating:80 V DC
    Length:4.51 in.
    Use With:Telpower Fuses Type TPL-B
    Amperage Rating:250 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TP158HC
    • Amperage Rating 250 A
    • Length 4.51 in.
    • Use With Telpower Fuses Type TPL-B
    Product Overview:
    Telepower® Bussmann Series Fused Disconnect Switch, Amperage Rating: 250 A, Voltage Rating: 80 V DC, Length: 4.51 in