Bussmann (Eaton) TP15900-4 Fused Disconnect Switch, Telepower Fuses, 4-Pole | Graybar Store
Bussmann (Eaton) - Fused Disconnect Switch, Telepower Fuses, 4-Pole - TP15900-4
+ / - Hover over image to Zoom
Other Views

    Fused Disconnect Switch, Telepower Fuses, 4-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TP15900-4
    SKU: 25142017
    $146.31
    Checking Pricing
         
    Voltage Rating:80 V DC; 145 V DC
    Length:4.78 in.
    Use With:Telecommunications DC Power Circuit Protection
    Amperage Rating:40 @ 145 Vdc A; 50 @ 80 Vdc A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TP15900-4
    • Amperage Rating 40 @ 145 Vdc A; 50 @ 80 Vdc A
    • Length 4.78 in.
    • Use With Telecommunications DC Power Circuit Protection
    Product Overview:
    Telepower® Bussmann Series Fused Disconnect Switch, Amperage Rating: 40 @ 145 Vdc A; 50 @ 80 Vdc A, Voltage Rating: 80 V DC; 145 V DC, Length: 4.78 in