AFL Telecommunications FUSE-SC9M50L-6 FUSEConnect® Fusion-Spliced, Field-Installable SC Connector, Multimode 50/125, 900 um OM3/OM4, Aqua | Graybar Store
AFL Telecommunications - FUSEConnect® Fusion-Spliced, Field-Installable SC Connector, Multimode 50/125, 900 um OM3/OM4, Aqua - FUSE-SC9M50L-6
+ / - Hover over image to Zoom
Other Views

    FUSEConnect® Fusion-Spliced, Field-Installable SC Connector, Multimode 50/125, 900 um OM3/OM4, Aqua

    Manufacturer: AFL Telecommunications
    Manufacturer #: FUSE-SC9M50L-6
    SKU: 25619503
    $100.74
    Checking Pricing
         
    Fiber Category:Multimode - OM3 / OM4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FUSE-SC9M50L-6
    • Connector Type SC
    • Type Field-Installable
    • Fiber Category Multimode - OM3 / OM4
    • Technology Fusion-Spliced
    • Housing Boot Color Aqua
    • SAP Material Type ZSTD
    Product Overview:
    FUSEConnect® SC multimode connector for 50 um multimode (OM3/OM4) fiber, aqua.
    • Field Installable
    • No adhesive, crimping or polishing
    • Compatible with most fusion splicers
    • 900 um