Bussmann (Eaton) J-13 Class J 30A 600V Fuse Reducer For 100A Fuse Block | Graybar Store
Bussmann (Eaton) - Class J 30A 600V Fuse Reducer For 100A Fuse Block - J-13
+ / - Hover over image to Zoom
Other Views

    Class J 30A 600V Fuse Reducer For 100A Fuse Block

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: J-13
    SKU: 88051537
    $63.33
    Checking Pricing
         
    Amps:30 to 600A
    Voltage Rating:600 V
    Fuseblock Amp Size:100 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # J-13
    • Amps 30 to 600A
    • Fuse Type Class J Fuses (LPJ/JKS)
    • Fuseblock Amp Size 100 A
    Product Overview:
    Eaton® Bussmann Series Fuse Reducers, Amps: 30 to 600 A, Fuse Type: Blade Fuses; Class J Ferrule, Fuseblock Amp Size: 100 A, Voltage Rating: 600 V